Motion
453T-0124
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-3/4" maximum drill diameter
Mi Item #03708131
MFR #453T-0124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-3/4" maximum drill diameter
Mi Item #03708131
MFR #453T-0124

Mfr description
453T-0124 1 3/4 SPADE BIT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-3/4 in
  • Seat Size
    3
  • Thickness
    1/4 in

Details

  • Finish Coating
    TiN
  • Full Insert Style Code
    453T-0124
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)