Motion
22030S-004I
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1-7/8" Max Drill Dia, 4-3/4" Max Drilling Depth, Morse Taper Shank
MI ITEM #03708133
MFR #22030S-004I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1-7/8" Max Drill Dia, 4-3/4" Max Drilling Depth, Morse Taper Shank
MI ITEM #03708133
MFR #22030S-004I

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    6 in
  • Maximum Drill Diameter
    1-7/8 in
  • Maximum Drilling Depth
    4-3/4 in
  • Minimum Drill Diameter
    1-13/32 in
  • Overall Length
    12-9/16 in
  • Taper Shank Size
    4

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    No
  • Full Toolholder Code
    22030S-004I
  • Series
    Series 3
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    22030S

Overview

Mfr description
22030S-004I #3TA HOLDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought