Overview
Mfr description
3685-F MECH. MTR OIL (QTS), FLEX,MAN.
Specifications
- ApplicationOil
- Meter TypeDial
- Maximum Operating Pressure1000 psi
- Meter TotalizationGallon
- Meter GraduationQuart
- IncludesInternal Filter Screen
- Weight4.70 lbs
- Product TypeLubrication Meters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data