Motion
25SSRB
Roller Chain - Inspire Series, 25 / 1/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #03708195
MFR #25SSRB
Price$67.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 25 / 1/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #03708195
MFR #25SSRB

Mfr description
25 RIV 304SS 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.29/ft

Specifications

Dimensions

  • Pitch
    1/4 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ASME, ANSI
  • Corrosion Resistant
    Yes
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, Low Temperature
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)