Motion
PFR1-16-F-16T-3.00

MODULAR CONTROLS (DANFOSS
PFR1-16-F-16T-3.00

Screw-In Flow Control Cartridge Valve - Manual Actuation, 40 gpm Max Flow
MI ITEM #03708291
MFR #PFR1-16-F-16T-3.00
List Price$263.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
PFR1-16-F-16T-3.00

Screw-In Flow Control Cartridge Valve - Manual Actuation, 40 gpm Max Flow
MI ITEM #03708291
MFR #PFR1-16-F-16T-3.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.99/each for your price

Overview

Mfr description
PFR1-16-F-16T-3 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Actuation
    Manual
  • Action
    Priority Flow Regulator Fixed Type
  • Maximum Flow Rate
    40 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    2.00 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Body Material
    Aluminum
  • Seal Material
    Nitrile
  • Overall Height
    98.4 mm
  • Overall Length
    4.00 in
  • Maximum Viscosity
    105 sus
  • Adjustment Type
    Fixed Orifice
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    305AA00079A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text