Motion
SP2B-E-208R

DODGE
SP2B-E-208R

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03708318
MFR #SP2B-E-208R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-E-208R

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03708318
MFR #SP2B-E-208R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.88 in
  • Bolt Center To Center Length
    8.38 to 8.63 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    5.5000 in
  • Overall Length  
    10.5000 in
  • Overall Width
    4.0000 in
  • Weight
    19 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023061
  • Max Rpm
    2420 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple Lip Contact
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696178

Overview

Mfr description
SP2B-E-208R TYPE E-XTRA 023061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought