Motion
BRG22210K.C3

DODGE
BRG22210K.C3

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore
MI ITEM #03708323
MFR #BRG22210K.C3
Your Price$329.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22210K.C3

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore
MI ITEM #03708323
MFR #BRG22210K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.88/each(List $395.85)

Overview

Mfr description
22210KC3 BEARING 422137

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    26000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    26500 lbf
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    782475406418
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    5300 rpm
  • Rolling Element
    Spherical
  • Material
    422137
  • Product Brochure
  • Product Type
    Spherical Roller Bearings
  • Product Brochure 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text