Motion
128011

DODGE
128011

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, Stamped Steel Material
Mi Item #03708340
MFR #128011
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
128011

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, Stamped Steel Material
Mi Item #03708340
MFR #128011

Mfr description
HSG-F3B-SL-100 HALF 128011
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.0000 in

Details

  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Housing Type
    Flange, Three Bolt
  • Manufacturer Catalog Number
    128011
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    205 Series
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)