Motion
128012

DODGE
128012

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, Stamped Steel Material
MI ITEM #03708366
MFR #128012
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
128012

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, Stamped Steel Material
MI ITEM #03708366
MFR #128012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.05/each

Specifications

Details

  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Housing Type
    Flange, Three Bolt
  • Manufacturer Catalog Number
    128012
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    206 Series
  • Type Of Bearing
    Ball

Overview

Mfr description
3 BOLT FLANGETTE HALF 128012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought