Motion
BRG22228C3

DODGE
BRG22228C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open
Mi Item #03708369
MFR #BRG22228C3
Price$2,979.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22228C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open
Mi Item #03708369
MFR #BRG22228C3

Mfr description
BRG22228C3 421273
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.25/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Weight
    29.8 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    196000 lbf
  • Manufacturer Catalog Number
    421273
  • Material
    421273
  • Max Rpm
    1700 rpm
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475778034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)