Motion
F4S-IP-107R MOD

DODGE
F4S-IP-107R MOD

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03708371
MFR #F4S-IP-107R MOD
Price$1,125.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-107R MOD

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03708371
MFR #F4S-IP-107R MOD

Mfr description
F4S-IP-107R-MOD 062688
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.10/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-7/16 in
  • Insert Outer Diameter
    80 mm
  • Max Bolt Hole Spacing
    3.5300 in
  • Min Bolt Hole Spacing
    3.5300 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Description
    062688 F4S-IP-107R-MOD
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    062688
  • Maximum Speed
    3975 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)