Motion
SS5Y3-45NFD-10U-N7

SMC CORP OF AMERICA
SS5Y3-45NFD-10U-N7

Ss5y3-45*f, 3000 Series, Stacking Manifold, Din Rail Mount, D-sub Connector - 5-Way, D-Sub Connector, Manifold, 1/4 in, One Touch Fitting Threads
Mi Item #03708385
MFR #SS5Y3-45NFD-10U-N7
Price$219.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45NFD-10U-N7

Ss5y3-45*f, 3000 Series, Stacking Manifold, Din Rail Mount, D-sub Connector - 5-Way, D-Sub Connector, Manifold, 1/4 in, One Touch Fitting Threads
Mi Item #03708385
MFR #SS5Y3-45NFD-10U-N7

Mfr description
SS5Y3-45NFD-10U-N7 MANIFOLD ASSY,
  • Manifold for SY3000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.84/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    63.3 mm
  • Overall Length
    210.5 mm
  • Overall Width
    92 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    U Side
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Base Mounted
  • Mounting
    Manifold Mounted
  • Mounting Type
    DIN Rail
  • Number Of Ports  
    5
  • Number Of Stations
    10
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    RoHS
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    Manifold
  • Valve Series
    SY3000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)