Motion
ST101930UU
Open Stroke Rotary Bushing with Seal - ST Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 30 mm Overall Width
MI ITEM #03708405
MFR #ST101930UU
List Price$107.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 30 mm Overall Width
MI ITEM #03708405
MFR #ST101930UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.79/each for your price

Overview

Mfr description
ST101930UU BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    19 mm
  • Overall Length
    30 mm
  • Closure Type
    Open
  • Overall Width
    30 mm
  • Static Load Capacity
    466 N
  • Dynamic Load Capacity
    659 N
  • Load Capacity
    659 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054211
  • UPC_NO
    4549557054211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text