1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD-350X30-TUFR MOD
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 55.2500 in Bolt Center, 58.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
03708434
MFR #
HD-350X30-TUFR MOD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD-350X30-TUFR MOD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD-350X30-TUFR MOD
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 55.2500 in Bolt Center, 58.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
03708434
MFR #
HD-350X30-TUFR MOD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HD-350X30-TUFR MOD 057688
Specifications
Frame Type
Saddle Mount
Travel
30.0000 in
Bolt Center To Center Length
55.2500 in
Overall Length
58.0000 in
Overall Height
7.0000 in
Base Width
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data