Motion
HX32MM 10X3.3MM KW METRIC HDW

DODGE
HX32MM 10X3.3MM KW METRIC HDW

Quick Disconnect Bushing - QT Bushing, 32 mm Bore, 63.5 mm Flg OD, 33.3 mm LTB, Ductile Iron Material
Mi Item #03708437
MFR #HX32MM 10X3.3MM KW METRIC HDW
Price$41.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HX32MM 10X3.3MM KW METRIC HDW

Quick Disconnect Bushing - QT Bushing, 32 mm Bore, 63.5 mm Flg OD, 33.3 mm LTB, Ductile Iron Material
Mi Item #03708437
MFR #HX32MM 10X3.3MM KW METRIC HDW

Mfr description
QT-32MM, 10X3.3MM KW METRIC HDW 117358
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.23/each

Specifications

Dimensions

  • Barrel Length
    26.9 mm
  • Bolt Circle Diameter
    50.8 mm
  • Bore Diameter  
    32 mm
  • Bushing Size
    QT
  • Flange Outside Diameter  
    63.5 mm
  • Flange Thickness  
    6.4 mm
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    33.3 mm
  • Max Hub Outside Diameter
    69.9 ( Steel) mm, 76.2 ( Iron) mm
  • Screw Length
    22 mm
  • Screw Thread Size
    M6x1
  • Weight
    0.51 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    117358
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    9.6 N-m
  • Torque Capacity
    113 N-m
  • UPC_NO
    782475001446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)