Motion
MTO  2525 X 2,  .377 X 3/16 KW

DODGE
MTO 2525 X 2, .377 X 3/16 KW

Taper Lock Bushing - 2525 Series, 2.3770 in Bore, 1/2 x 1/2 in Keyway, Steel Material
MI ITEM #03708438
MFR #MTO 2525 X 2, .377 X 3/16 KW
Price$212.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 2525 X 2, .377 X 3/16 KW

Taper Lock Bushing - 2525 Series, 2.3770 in Bore, 1/2 x 1/2 in Keyway, Steel Material
MI ITEM #03708438
MFR #MTO 2525 X 2, .377 X 3/16 KW

Mfr description
MTO 2525 X 2, .377 X 3/16 KW 426370
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.30/each

Specifications

Dimensions

  • Bore Diameter  
    2.3770 in
  • Bushing Size
    2525
  • Keyway Size
    1/2 x 1/2 in
  • Length Through Bore  
    2.5000 in
  • Weight
    2.9 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    426370
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)