Motion
2012 X 2,  1/2 X 1/4 KW STL

DODGE
2012 X 2, 1/2 X 1/4 KW STL

Taper Lock Bushing - 2012 Series, 2.5000 in Bore, 1/2 x 1/2 in Keyway, Steel Material
Mi Item #03708440
MFR #2012 X 2, 1/2 X 1/4 KW STL
Price$193.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 2, 1/2 X 1/4 KW STL

Taper Lock Bushing - 2012 Series, 2.5000 in Bore, 1/2 x 1/2 in Keyway, Steel Material
Mi Item #03708440
MFR #2012 X 2, 1/2 X 1/4 KW STL

Mfr description
2012 X 2, 1/2 X 1/4 KW STL 424319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.65/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 1/2 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)