Motion
2517 X 1-1/4 STEEL 1/4 X 1/8 KW

DODGE
2517 X 1-1/4 STEEL 1/4 X 1/8 KW

Taper Lock Bushing - 2517 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #03708441
MFR #2517 X 1-1/4 STEEL 1/4 X 1/8 KW
Price$217.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 1-1/4 STEEL 1/4 X 1/8 KW

Taper Lock Bushing - 2517 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #03708441
MFR #2517 X 1-1/4 STEEL 1/4 X 1/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    2517
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-3/4 in
  • Max Hub Outside Diameter
    4.38 (Steel) in, 4.88 (CL 30) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    4.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    782475002436
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2517 X 1-1/4 STEEL 1/4 X 1/8 KW 426717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought