Motion
3030 X 55MM-KW

DODGE
3030 X 55MM-KW

Taper Lock Bushing - 3030 Series, 55 mm Bore, 16 x 4.3 mm Keyway, Sintered Steel Material
Mi Item #03708446
MFR #3030 X 55MM-KW
Price$139.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 55MM-KW

Taper Lock Bushing - 3030 Series, 55 mm Bore, 16 x 4.3 mm Keyway, Sintered Steel Material
Mi Item #03708446
MFR #3030 X 55MM-KW

Mfr description
3030 X 55MM, 16 X 4.3MM KW 119812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    3030
  • Keyway Size
    16 x 4.3 mm
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    5-3/4 (CL 30) in, 5.38 (Steel) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    7.19 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475002504
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)