Motion
SH X 1/2  RSB  DUCT IRON

DODGE
SH X 1/2 RSB DUCT IRON

Quick Disconnect Bushing - SH Bushing, 0.5000 in Bore, 2.6300 in Flg OD, 1.2500 in LTB, Ductile Iron Material
Mi Item #03708454
MFR #SH X 1/2 RSB DUCT IRON
Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH X 1/2 RSB DUCT IRON

Quick Disconnect Bushing - SH Bushing, 0.5000 in Bore, 2.6300 in Flg OD, 1.2500 in LTB, Ductile Iron Material
Mi Item #03708454
MFR #SH X 1/2 RSB DUCT IRON

Mfr description
SH X 1/2 NK DUC IRN 119876
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.56/each

Specifications

Dimensions

  • Barrel Diameter
    1.8750 in
  • Barrel Length
    0.8100 in
  • Bolt Circle Diameter
    2.2500 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6300 in
  • Flange Thickness  
    0.3800 in
  • Keyway Size
    None
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.24 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    119876
  • Manufacturer Upc Number
    782475003686
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    3500 in
  • UPC_NO
    782475003686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)