Motion
R60TL RIGID MALE   FLANGE ASSY

DODGE
R60TL RIGID MALE FLANGE ASSY

R60TL RIGID MALE FLANGE ASSY
Mi Item #03708459
MFR #R60TL RIGID MALE FLANGE ASSY
Price$4,836.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R60TL RIGID MALE FLANGE ASSY

R60TL RIGID MALE FLANGE ASSY
Mi Item #03708459
MFR #R60TL RIGID MALE FLANGE ASSY

Mfr description
R60TL RIGID MALE FLANGE ASSY 003015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,836.30/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 6 in, Minimum 3.4375 in
  • Bore Length
    5 in
  • Bushing Size
    6050
  • Coupling Size
    R60
  • Outside Diameter
    20 in
  • Width
    58.42 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    404 hp
  • Lubrication
    None
  • Maximum Speed
    1240 rpm
  • Number Of Bolts
    8
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    254500 in-lb
  • UPC_NO
    782475005802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)