Motion
PX100 PARA-FLEX ELEMENT CORDLESS

DODGE
PX100 PARA-FLEX ELEMENT CORDLESS

Tire Coupling Element - Natural Rubber Element Material
Mi Item #03708579
MFR #PX100 PARA-FLEX ELEMENT CORDLESS
Price$471.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX100 PARA-FLEX ELEMENT CORDLESS

Tire Coupling Element - Natural Rubber Element Material
Mi Item #03708579
MFR #PX100 PARA-FLEX ELEMENT CORDLESS

Mfr description
PX100 PARA-FLEX ELEMENT CORDLESS 011290
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.80/each

Specifications

Dimensions

  • Coupling Size
    PX100
  • Outside Diameter  
    10 in
  • Width
    25.883 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Natural Rubber
  • Lubrication
    None
  • Manufacturer Catalog Number
    011290
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    1351 in-lb
  • Torsional Stiffness
    383 in-lb/deg
  • UPC_NO
    782475010240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)