Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX140 TPS X 2-1/4 FLG ASSEMBLY

PX140 TPS X 2-1/4 FLG ASSEMBLY
Mi Item #03708588
MFR #PX140 TPS X 2-1/4 FLG ASSEMBLY

Mfr description
PX140 TPS X 2-1/4 FLG ASSEMBLY 011635
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length Through Bore  
    3.8750 in
  • Outside Diameter
    14.1250 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)