1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
DODGE PX240 TPS X 4 FLG ASSEMBLY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PX240 TPS X 4 FLG ASSEMBLY
PX240 TPS X 4 FLG ASSEMBLY
Mi Item #
03708591
MFR #
PX240 TPS X 4 FLG ASSEMBLY
Mfr description
PX240 TPS X 4 FLG ASSEMBLY 011638
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Length Through
Bore
5.1250 in
Outside Diameter
24.1250 in
Details
Product Type
Tire Coupling Hubs
Series
Para-Flex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items