Motion
3030 X 15/16-NK

DODGE
3030 X 15/16-NK

Taper Lock Bushing - 3030 Series, 0.9375 in Bore, Cast Iron Material
Mi Item #03708817
MFR #3030 X 15/16-NK
Price$160.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 15/16-NK

Taper Lock Bushing - 3030 Series, 0.9375 in Bore, Cast Iron Material
Mi Item #03708817
MFR #3030 X 15/16-NK

Mfr description
3030 X 15/16-NK 117045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.34/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    0.9375 in
  • Bushing Size
    3030
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    5-3/4 (CL 30) in, 5.38 (Steel) in
  • Maximum Bore Diameter  
    2-3/4 (Full Keyway) in, 3 (No Keyway) in, 3 (Shallow Keyway) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    9.65 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475092284
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)