Motion
6050 X 3 7/16-DUCT NKS

DODGE
6050 X 3 7/16-DUCT NKS

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, Ductile Iron Material
MI ITEM #03708819
MFR #6050 X 3 7/16-DUCT NKS
List Price$3,919.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 3 7/16-DUCT NKS

Taper Lock Bushing - 6050 Series, 3.4375 in Bore, Ductile Iron Material
MI ITEM #03708819
MFR #6050 X 3 7/16-DUCT NKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,919.61/each for your price

Overview

Mfr description
6050 X 3 7/16-DUCT NKS 117471

Specifications

  • Bushing Size
    6050
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    282000 in
  • Screw Torque
    7820 in
  • Max Hub Outside Diameter
    13-1/2 (Steel) in, 15-1/2 (CL 30) in
  • Bolt Circle Diameter
    9 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1-1/4 in
  • Screw Length
    3-1/2 in
  • UPC_NO
    782475093953
  • Weight
    64.20 lbs
  • Wrench Torque
    7820 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought