Motion
120100 X 8-NK

DODGE
120100 X 8-NK

Taper Lock Bushing - 120100 Series, 8 in Bore, 2 x 1-1/2 in Keyway, Cast Iron Material
Mi Item #03708820
MFR #120100 X 8-NK
Price$9,561.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120100 X 8-NK

Taper Lock Bushing - 120100 Series, 8 in Bore, 2 x 1-1/2 in Keyway, Cast Iron Material
Mi Item #03708820
MFR #120100 X 8-NK

Mfr description
120100 X 8-NK 117504
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,561.47/each

Specifications

Dimensions

  • Bore Diameter  
    8 in
  • Bushing Size
    120100
  • Keyway Size
    2 x 1-1/2 in
  • Length Through Bore  
    10.0000 in
  • Weight
    410 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    6
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)