Motion
8065 X 4 7/16-DUCT NK

DODGE
8065 X 4 7/16-DUCT NK

Taper Lock Bushing - 8065 Series, 4.4375 in Bore, Ductile Iron Material
Mi Item #03708822
MFR #8065 X 4 7/16-DUCT NK
Price$5,879.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8065 X 4 7/16-DUCT NK

Taper Lock Bushing - 8065 Series, 4.4375 in Bore, Ductile Iron Material
Mi Item #03708822
MFR #8065 X 4 7/16-DUCT NK

Mfr description
8065 X 4 7/16-DUCT NK 117506
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,879.41/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bushing Size
    8065
  • Length Through Bore  
    6.5000 in
  • Weight
    140 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)