Motion
1008 X 1/2-NK

DODGE
1008 X 1/2-NK

Taper Lock Bushing - 1008 Series, 0.5000 in Bore, Sintered Steel Material
MI ITEM #03708824
MFR #1008 X 1/2-NK
List Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1008 X 1/2-NK

Taper Lock Bushing - 1008 Series, 0.5000 in Bore, Sintered Steel Material
MI ITEM #03708824
MFR #1008 X 1/2-NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.14/each for your price

Overview

Mfr description
1008 X 1/2-NK 119187

Specifications

  • Bushing Size
    1008
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    1200 in
  • Screw Torque
    55 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.19 (CL 30) in
  • Bolt Circle Diameter
    1.33 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • UPC_NO
    782475096695
  • Weight
    0.27 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought