Motion
H X 30MM-KW  BUSHING

DODGE
H X 30MM-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 30 mm Bore, 2.5000 in Flg OD, 1.3500 in LTB, Steel Material
MI ITEM #03708839
MFR #H X 30MM-KW BUSHING
Your Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 30MM-KW BUSHING

Quick Disconnect Bushing - QT Bushing, 30 mm Bore, 2.5000 in Flg OD, 1.3500 in LTB, Steel Material
MI ITEM #03708839
MFR #H X 30MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.97/each(List $31.01)

Overview

Mfr description
QT X 30MM 121153
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 mm x 3.3 mm
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Screw Torque
    90 in
  • Barrel Length
    0.9400 in
  • Torque Capacity
    1000 in
  • Bolt Circle Diameter
    2.0000 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20
  • Screw Length
    7/8 in
  • Manufacturer Catalog Number
    121153
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    782475107421
  • UPC_NO
    782475107421
  • Weight
    0.53 lbs
  • Mounting Type
    Conventional or Reverse
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought