Motion
6F25E TL HUB

DODGE
6F25E TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 5.5370 in OD, Steel
Mi Item #03708844
MFR #6F25E TL HUB
Price$208.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6F25E TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 5.5370 in OD, Steel
Mi Item #03708844
MFR #6F25E TL HUB

Mfr description
6F25E TL HUB 226030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.59/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.7500 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    9/32 in
  • Length Through Bore
    1.5313 in
  • Outside Diameter
    5.5370 in
  • Pilot Diameter
    4.3125 in
  • Weight
    3.40 lbs

Details

  • Manufacturer Catalog Number
    226030
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)