Motion
SF X 1/2 NK

DODGE
SF X 1/2 NK

Quick Disconnect Bushing - SF Bushing, 1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #03708853
MFR #SF X 1/2 NK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 1/2 NK

Quick Disconnect Bushing - SF Bushing, 1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #03708853
MFR #SF X 1/2 NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF X 1/2 NK METRIC 117595
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Keyway Size
    None
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    11000 in
  • Screw Torque
    360 in
  • Barrel Diameter
    3.1300 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.8800 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    117595
  • Includes
    Metric Bolts
  • Manufacturer Upc Number
    782475142897
  • UPC_NO
    782475142897
  • Weight
    5.34 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought