Motion
INS-SC-105-HT

DODGE
INS-SC-105-HT

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.7100 in Width, Medium Duty, Set Screw Locking
MI ITEM #03708858
MFR #INS-SC-105-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-105-HT

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.7100 in Width, Medium Duty, Set Screw Locking
MI ITEM #03708858
MFR #INS-SC-105-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INS-SC-105-HT 057201

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7100 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    DualGuard Seal w/ Rubberized Flinger
  • Manufacturer Catalog Number
    057201
  • Manufacturer Upc Number
    782475144181
  • UPC_NO
    782475144181
  • Weight
    1 lbs
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought