Motion
SCHB-SCM-308 MOD

DODGE
SCHB-SCM-308 MOD

SCHB-SCM-308 MOD
MI ITEM #03708869
MFR #SCHB-SCM-308 MOD
Price$2,105.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SCM-308 MOD

SCHB-SCM-308 MOD
MI ITEM #03708869
MFR #SCHB-SCM-308 MOD

Mfr description
SCHB-SC-308 057361
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,105.32/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Shaft Diameter
    3.5000 in

Details

  • Bearing Series
    218 Series
  • CAD Drawing
  • Dynamic Load Capacity
    21451 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    057361
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Radial Dynamic Load Capacity
    21451 lbf
  • Radial Static Load Capacity
    16641 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    16641 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475144594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)