Motion
MTO 2A6.0B6.4 X 2 CI SHV KW & SS

DODGE
MTO 2A6.0B6.4 X 2 CI SHV KW & SS

V-belt Pulley - A, B Belt Section, 2 Groove, 2 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #03708904
MFR #MTO 2A6.0B6.4 X 2 CI SHV KW & SS
Price$2,984.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 2A6.0B6.4 X 2 CI SHV KW & SS

V-belt Pulley - A, B Belt Section, 2 Groove, 2 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #03708904
MFR #MTO 2A6.0B6.4 X 2 CI SHV KW & SS

Mfr description
MTO 2A6.0B6.4 X 2 CI SHV KW & SS 450350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,984.25/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    2 in
  • Outside Diameter  
    6.7500 in
  • Weight
    12.51 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    450350
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)