Motion
2C270-F  SHEAVE

DODGE
2C270-F SHEAVE

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #03708911
MFR #2C270-F SHEAVE
Price$1,506.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2C270-F SHEAVE

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #03708911
MFR #2C270-F SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,506.79/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    27.0000 in
  • Outside Diameter  
    27.4000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
2C27.0--F 456012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought