Motion
4C270-F CI SHEAVE

DODGE
4C270-F CI SHEAVE

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #03708913
MFR #4C270-F CI SHEAVE
Your Price$1,808.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4C270-F CI SHEAVE

V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #03708913
MFR #4C270-F CI SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,808.15/each(List $2,169.78)

Overview

Mfr description
4C27.0 F 456014

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Datum Diameter
    27.0000 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought