Motion
4-8V44.50-M  SHEAVE

DODGE
4-8V44.50-M SHEAVE

V-belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #03708919
MFR #4-8V44.50-M SHEAVE
Price$8,516.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V44.50-M SHEAVE

V-belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #03708919
MFR #4-8V44.50-M SHEAVE

Mfr description
4/8V44.5-M 456656
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,516.60/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    44.5000 in
  • Weight
    432.9 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)