1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5-8V24.80-M SHEAVE
V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 24.8000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #
03708920
MFR #
5-8V24.80-M SHEAVE
Price
$3,656.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
DODGE 5-8V24.80-M SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5-8V24.80-M SHEAVE
V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 24.8000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #
03708920
MFR #
5-8V24.80-M SHEAVE
Mfr description
5/8V24.8-M 456657
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,656
.44
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
8V
Bore Diameter
Bushing Required
Outside
Diameter
24.8000 in
Weight
241 lbs
Details
Bore Type
QD Bushed
Bushing Series
M
Material
Cast Iron
Number Of
Grooves
5
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items