Motion
6-8V35.50-N  SHEAVE

DODGE
6-8V35.50-N SHEAVE

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #03708922
MFR #6-8V35.50-N SHEAVE
Price$5,760.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V35.50-N SHEAVE

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 35.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #03708922
MFR #6-8V35.50-N SHEAVE

Mfr description
6/8V35.5-N 456661
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,760.58/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    35.5000 in
  • Weight
    471.2 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)