Motion
6-8V44.50-N  SHEAVE

DODGE
6-8V44.50-N SHEAVE

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #03708923
MFR #6-8V44.50-N SHEAVE
Your Price$9,692.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V44.50-N SHEAVE

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #03708923
MFR #6-8V44.50-N SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,692.84/each(List $11,146.77)

Overview

Mfr description
6/8V44.5-N 456662

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought