Motion
8-8V24.80-N  SHEAVE

DODGE
8-8V24.80-N SHEAVE

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 24.8000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #03708924
MFR #8-8V24.80-N SHEAVE
Price$4,708.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-8V24.80-N SHEAVE

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 24.8000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #03708924
MFR #8-8V24.80-N SHEAVE

Mfr description
8/8V24.8-N 456664
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,708.50/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    24.8000 in
  • Weight
    343.9 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)