Motion
10-8V44.50-P  SHEAVE

DODGE
10-8V44.50-P SHEAVE

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #03708928
MFR #10-8V44.50-P SHEAVE
Your Price$11,021.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V44.50-P SHEAVE

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #03708928
MFR #10-8V44.50-P SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,021.56/each(List $13,776.96)

Overview

Mfr description
10/8V44.5-P 456670

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text