Motion
10-8V63.00 W  SHEAVE

DODGE
10-8V63.00 W SHEAVE

V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 63.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
MI ITEM #03708929
MFR #10-8V63.00 W SHEAVE
Price$23,674.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V63.00 W SHEAVE

V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 63.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
MI ITEM #03708929
MFR #10-8V63.00 W SHEAVE

Mfr description
10/8V63.0-W 456671
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,674.44/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    63.0000 in
  • Weight
    1651.8 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)