Motion
12-8V16.00-M  SHEAVE

DODGE
12-8V16.00-M SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #03708930
MFR #12-8V16.00-M SHEAVE
Your Price$6,138.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V16.00-M SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #03708930
MFR #12-8V16.00-M SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,138.00/each(List $7,365.60)

Overview

Mfr description
12/8V16.0-M 456676

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text