Motion
12-8V18.00-M  SHEAVE

DODGE
12-8V18.00-M SHEAVE

V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #03708931
MFR #12-8V18.00-M SHEAVE
Price$9,084.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V18.00-M SHEAVE

V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #03708931
MFR #12-8V18.00-M SHEAVE

Mfr description
12/8V18.0-M 456678
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,084.32/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18 in
  • Weight
    358.1 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)