Motion
10-8V71.00 W  SHEAVE

DODGE
10-8V71.00 W SHEAVE

V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 71.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
Mi Item #03708942
MFR #10-8V71.00 W SHEAVE
Price$35,880.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V71.00 W SHEAVE

V-belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 71.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
Mi Item #03708942
MFR #10-8V71.00 W SHEAVE

Mfr description
10/8V71.0-W 456692
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,880.59/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    71.0000 in
  • Weight
    1482 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)