Motion
SF-30MM, 8X3.3MM KW METRIC HDW

DODGE
SF-30MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SF Bushing, 30 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #03708947
MFR #SF-30MM, 8X3.3MM KW METRIC HDW
List Price$124.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF-30MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SF Bushing, 30 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #03708947
MFR #SF-30MM, 8X3.3MM KW METRIC HDW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.43/each for your price

Overview

Mfr description
SF-30MM, 8X3.3MM KW METRIC HDW 117555

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Torque Capacity
    1243 N-m
  • Screw Torque
    34 N-m
  • Max Hub Outside Diameter
    139.7 ( Steel) mm, 162.1 ( Iron) mm
  • Barrel Diameter
    79.5 mm
  • Barrel Length
    36.3 mm
  • Bolt Circle Diameter
    98.4 mm
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    M10x1.5
  • Screw Length
    50 mm
  • Manufacturer Catalog Number
    117555
  • UPC_NO
    782475177165
  • Weight
    4.85 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text