Motion
SF-40MM, 12X3.3MM KW METRIC HDW

DODGE
SF-40MM, 12X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SF Bushing, 40 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #03708951
MFR #SF-40MM, 12X3.3MM KW METRIC HDW
Price$124.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF-40MM, 12X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SF Bushing, 40 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #03708951
MFR #SF-40MM, 12X3.3MM KW METRIC HDW

Mfr description
SF-40MM, 12X3.3MM KW METRIC HDW 117559
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.43/each

Specifications

Dimensions

  • Barrel Diameter
    79.5 mm
  • Barrel Length
    36.3 mm
  • Bolt Circle Diameter
    98.4 mm
  • Bore Diameter  
    40 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    2.0000 in
  • Max Hub Outside Diameter
    139.7 ( Steel) mm, 162.1 ( Iron) mm
  • Screw Length
    50 mm
  • Screw Thread Size
    M10x1.5
  • Weight
    4.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117559
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    34 N-m
  • Torque Capacity
    1243 N-m
  • UPC_NO
    782475177202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)