Motion
SK-24MM, 8X3.3MM KW METRIC HDW

DODGE
SK-24MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 24 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Steel Material
MI ITEM #03708957
MFR #SK-24MM, 8X3.3MM KW METRIC HDW
List Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK-24MM, 8X3.3MM KW METRIC HDW

Quick Disconnect Bushing - SK Bushing, 24 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Steel Material
MI ITEM #03708957
MFR #SK-24MM, 8X3.3MM KW METRIC HDW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.54/each for your price

Overview

Mfr description
SK-24MM, 8X3.3MM KW METRIC HDW 117540
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 mm x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    7000 in
  • Screw Torque
    180 in
  • Barrel Diameter
    2.8100 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.3100 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    117540
  • Includes
    Metric Bolts
  • Manufacturer Upc Number
    782475177264
  • UPC_NO
    782475177264
  • Weight
    3.57 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought